Motion
70326
Single-Point Tool Bit - 1/32 in Nose, 3-1/2 in OAL, Right Hand Cut
Mi Item #01233823
MFR #70326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Point Tool Bit - 1/32 in Nose, 3-1/2 in OAL, Right Hand Cut
Mi Item #01233823
MFR #70326

Mfr description
70326 4120 S PT BR-8 883 MS-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead Angle
    15 °
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Industry Standard Number
    BR-8
  • Material Grade
    883
  • Series
    4120
  • Tip Material
    Carbide
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)