Motion
RK2040F2A-11.39 HS RATIO KIT (11.03)

FALK
RK2040F2A-11.39 HS RATIO KIT (11.03)

Speed Reducer Ratio Kit - Series: UltraMax®, 2040 Reducer Size, Ratio Kit
Mi Item #01234008
MFR #RK2040F2A-11.39 HS RATIO KIT (11.03)
Price$2,530.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK2040F2A-11.39 HS RATIO KIT (11.03)

Speed Reducer Ratio Kit - Series: UltraMax®, 2040 Reducer Size, Ratio Kit
Mi Item #01234008
MFR #RK2040F2A-11.39 HS RATIO KIT (11.03)

Mfr description
RK2040F2A-11.39 HS RATIO KIT (11.03)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,530.53/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2040
  • Ratio
    11.03:1
  • Weight
    13.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934099342
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934099342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)