Motion
RK2050F2A-9.30 HS RATIO KIT (9.119)

FALK
RK2050F2A-9.30 HS RATIO KIT (9.119)

Speed Reducer Ratio Kit - Series: UltraMax®, 2050 Reducer Size, Ratio Kit
Mi Item #01234170
MFR #RK2050F2A-9.30 HS RATIO KIT (9.119)
Price$4,951.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK2050F2A-9.30 HS RATIO KIT (9.119)

Speed Reducer Ratio Kit - Series: UltraMax®, 2050 Reducer Size, Ratio Kit
Mi Item #01234170
MFR #RK2050F2A-9.30 HS RATIO KIT (9.119)

Mfr description
RK2050F2A-9.30 HS RATIO KIT (9.119)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,951.55/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2050
  • Ratio
    9.119:1
  • Weight
    20.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934099106
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934099106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)