Motion
RK2050F3A-47.08 HS RATIO KIT (45.64)

FALK
RK2050F3A-47.08 HS RATIO KIT (45.64)

Speed Reducer Ratio Kit - Series: UltraMax®, 2050 Reducer Size, Ratio Kit
Mi Item #01234193
MFR #RK2050F3A-47.08 HS RATIO KIT (45.64)
Price$7,032.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK2050F3A-47.08 HS RATIO KIT (45.64)

Speed Reducer Ratio Kit - Series: UltraMax®, 2050 Reducer Size, Ratio Kit
Mi Item #01234193
MFR #RK2050F3A-47.08 HS RATIO KIT (45.64)

Mfr description
RK2050F3A-47.08 HS RATIO KIT (45.64)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,032.13/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2050
  • Ratio
    45.64:1
  • Weight
    31.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934099182
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934099182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)