Motion
RK2060F2A-5.06 HS RATIO KIT (4.998)

FALK
RK2060F2A-5.06 HS RATIO KIT (4.998)

Speed Reducer Ratio Kit - Series: UltraMax®, 2060 Reducer Size, Ratio Kit
Mi Item #01234271
MFR #RK2060F2A-5.06 HS RATIO KIT (4.998)
Price$7,019.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK2060F2A-5.06 HS RATIO KIT (4.998)

Speed Reducer Ratio Kit - Series: UltraMax®, 2060 Reducer Size, Ratio Kit
Mi Item #01234271
MFR #RK2060F2A-5.06 HS RATIO KIT (4.998)

Mfr description
RK2060F2A-5.06 HS RATIO KIT (4.998)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,019.50/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2060
  • Ratio
    4.998:1
  • Weight
    25.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934099557
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934099557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)