Motion
RK2070F  3A-158.9 HS RATIO KIT (151.1)

FALK
RK2070F 3A-158.9 HS RATIO KIT (151.1)

Speed Reducer Ratio Kit - Series: UltraMax®, 2070 Reducer Size, Ratio Kit
Mi Item #01234369
MFR #RK2070F 3A-158.9 HS RATIO KIT (151.1)
Price$10,867.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK2070F 3A-158.9 HS RATIO KIT (151.1)

Speed Reducer Ratio Kit - Series: UltraMax®, 2070 Reducer Size, Ratio Kit
Mi Item #01234369
MFR #RK2070F 3A-158.9 HS RATIO KIT (151.1)

Mfr description
RK2070F 3A-158.9 HS RATIO KIT (151.1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,867.60/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2070
  • Ratio
    151.1:1
  • Weight
    38.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934100284
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934100284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)