Specifications
Dimensions
- Manufacturer Reducer Size2070
- Ratio6.155:1
- Weight59.00 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934100109
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934100109
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)