Motion
RK2070F2A-7.59 HS RATIO KIT (7.517)

FALK
RK2070F2A-7.59 HS RATIO KIT (7.517)

Speed Reducer Ratio Kit - Series: UltraMax®, 2070 Reducer Size, Ratio Kit
MI ITEM #01234466
MFR #RK2070F2A-7.59 HS RATIO KIT (7.517)
Price$8,690.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK2070F2A-7.59 HS RATIO KIT (7.517)

Speed Reducer Ratio Kit - Series: UltraMax®, 2070 Reducer Size, Ratio Kit
MI ITEM #01234466
MFR #RK2070F2A-7.59 HS RATIO KIT (7.517)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,690.14/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2070
  • Ratio
    7.517:1
  • Weight
    60.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934100116
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934100116

Overview

Mfr description
RK2070F2A-7.59 HS RATIO KIT (7.517)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought