Specifications
Dimensions
- Manufacturer Reducer Size2080
- Ratio130.4:1
- Weight51.00 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934099984
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934099984
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)