Motion
8464-008
Hydraulic Motor Replacement Part -
MI ITEM #01234923
MFR #8464-008
List Price$1,175.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01234923
MFR #8464-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,175.19/each for your price

Overview

Mfr description
8464-8 GEROLER
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Geroler
  • Overall Height
    5.75 in
  • Overall Length
    1.43 in
  • Overall Width
    5.75 in
  • Series
    4000 Series
  • Weight
    14.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text