Specifications
Dimensions
- Overall Length1.46 in
- Weight4.94 oz
Details
- For Use WithChar-Lynn 4000 Series Geroler Disc Valve Motors
- Replacement Part TypeValve Drive
- Series4000 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)