Motion
AIR COMPRESSOR OIL AC-1 1GAL JUG

LUBRIPLATE LUBRICANTS CO
AIR COMPRESSOR OIL AC-1 1GAL JUG

AC Series Air Compressor Oil - 1 gal, Jug, 46 ISO Grade, 20 SAE Grade
Mi Item #01235137
MFR #AIR COMPRESSOR OIL AC-1 1GAL JUG
Price$91.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
AIR COMPRESSOR OIL AC-1 1GAL JUG

AC Series Air Compressor Oil - 1 gal, Jug, 46 ISO Grade, 20 SAE Grade
Mi Item #01235137
MFR #AIR COMPRESSOR OIL AC-1 1GAL JUG

Mfr description
AC-1 1GAL BOTTLE
  • Outstanding Anti-Wear Protection
  • High aniline points for controlled seal-swelling characteristics
  • Rust and corrosion resistant properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.67/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    46
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    20
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Multi-functional for use in air compressors, hydraulic systems and recirculating systems
  • Base Material
    Mineral
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Outstanding Anti-Wear Protection •High aniline points for controlled seal-swelling characteristics •Rust and corrosion resistant properties
  • Flash Point
    243°C/470 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215670512
  • Oil Type
    Air Compressor Oil
  • Pour Point
    -34°C/-30 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215670512
  • Viscosity
    42
  • Viscosity Index
    104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)