Specifications
Dimensions
- Manufacturer Reducer Size2120
- Ratio39.36:1
- Weight278.00 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934100864
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934100864
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)