Motion
8662-008
Hydraulic Motor Replacement Part -
MI ITEM #01235302
MFR #8662-008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01235302
MFR #8662-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8662-8 VALVE HSG
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Valve Housing
  • Overall Height
    6.43 in
  • Overall Length
    5.88 in
  • Overall Width
    6.43 in
  • Series
    10000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text