Motion
MT4970614
MT4970614
MI ITEM #01235407
MFR #MT4970614
List Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970614
MI ITEM #01235407
MFR #MT4970614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.61/each for your price

Overview

Mfr description
70614 4140 S PT D-6 883 MS-2

Specifications

  • Tool Bit Style Code
    D
  • Tool Bit Type
    Under Cutting and for ID and OD Chamfering
  • Tip Material
    Carbide
  • Material Grade
    883
  • Shank Width
    3/8 in
  • Shank Height
    3/8 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    D-6
  • Overall Length
    2-1/2 in
  • Nose Radius
    1/64 in
  • Included Angle
    80 °
  • Series
    4140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought