Motion
MT4970626
MT4970626
Mi Item #01235474
MFR #MT4970626
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970626
Mi Item #01235474
MFR #MT4970626

Mfr description
70626 D-8 CARBD TIP BIT 1/2 PT/NOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Included Angle
    80 °
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Industry Standard Number
    D-8
  • Material Grade
    883
  • Series
    4140
  • Tip Material
    Carbide
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Under Cutting and for ID and OD Chamfering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)