Motion
70639
Single-Point Tool Bit - 1/32 in Nose, 4-1/2 in OAL, Right Hand Cut
MI ITEM #01235540
MFR #70639
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Point Tool Bit - 1/32 in Nose, 4-1/2 in OAL, Right Hand Cut
MI ITEM #01235540
MFR #70639

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70639 4140 S PT D-12 370 MS-5

Specifications

  • Tool Bit Style Code
    D
  • Tool Bit Type
    Under Cutting and for ID and OD Chamfering
  • Tip Material
    Carbide
  • Material Grade
    370
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    D-12
  • Overall Length
    4-1/2 in
  • Nose Radius
    1/32 in
  • Included Angle
    80 °
  • Series
    4140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text