Motion
41321-2016
Style: 8922, Spun Synthetic Material, Lattice Braid Construction
MI ITEM #01235730
MFR #41321-2016
Price$131.12/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 8922, Spun Synthetic Material, Lattice Braid Construction
MI ITEM #01235730
MFR #41321-2016

Mfr description
8922 SPUN SYNTHETIC PTFE DISPERSION /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.12/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Spun Synthetic
  • Product Type
    Packing
  • Style
    8922

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)