Motion
MT4970717
MT4970717
MI ITEM #01235953
MFR #MT4970717
List Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970717
MI ITEM #01235953
MFR #MT4970717

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.00/each for your price

Overview

Mfr description
70717E-10 BRAZED CARB BITS

Specifications

  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
  • Tip Material
    Carbide
  • Material Grade
    883
  • Shank Width
    5/8 in
  • Shank Height
    5/8 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    E10
  • Overall Length
    4 in
  • Included Angle
    60.00 °
  • Series
    4150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text