Motion
L0707-061
AIR COMP. OIL AC-2A, ¼ DRUM
MI ITEM #01236259
MFR #L0707-061
Price$932.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COMP. OIL AC-2A, ¼ DRUM
MI ITEM #01236259
MFR #L0707-061

Mfr description
AC-2A OIL 16 GAL DRUM
  • Outstanding Anti-Wear Protection
  • High aniline points for controlled seal-swelling characteristics
  • Rust and corrosion resistant properties
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.84/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    100
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    Multi-functional for use in air compressors, hydraulic systems and recirculating systems
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Features & Benefits
    •Outstanding Anti-Wear Protection •High aniline points for controlled seal-swelling characteristics •Rust and corrosion resistant properties
  • Flash Point
    263°C/505°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215470709
  • Oil Type
    Mineral
  • Pour Point
    -23°C/-10°F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215470709
  • Viscosity
    94
  • Viscosity Index
    101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)