Motion
70811
Single-Point Tool Bit - 3-1/2 in OAL, Right Hand Cut
MI ITEM #01236559
MFR #70811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Point Tool Bit - 3-1/2 in OAL, Right Hand Cut
MI ITEM #01236559
MFR #70811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70811 4160 S PT ER-8 370 MS-5

Specifications

  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading
  • Tip Material
    Carbide
  • Material Grade
    370
  • Shank Width
    1/2 in
  • Shank Height
    1/2 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    ER-8
  • Overall Length
    3-1/2 in
  • Included Angle
    60.00 °
  • Series
    4160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text