Motion
AIR COMPRESSOR OIL AC-3 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
AIR COMPRESSOR OIL AC-3 5GAL PAIL

AC Series Air Compressor Oil - 5 gal, Pail, 150 ISO Grade, 90 SAE Grade
Mi Item #01236842
MFR #AIR COMPRESSOR OIL AC-3 5GAL PAIL
Price$264.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
AIR COMPRESSOR OIL AC-3 5GAL PAIL

AC Series Air Compressor Oil - 5 gal, Pail, 150 ISO Grade, 90 SAE Grade
Mi Item #01236842
MFR #AIR COMPRESSOR OIL AC-3 5GAL PAIL

Mfr description
AC-3 OIL 5 GAL PAIL
  • Outstanding Anti-Wear Protection
  • High aniline points for controlled seal-swelling characteristics
  • Rust and corrosion resistant properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.90/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Application
    Multi-functional for use in air compressors, hydraulic systems and recirculating systems
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •Outstanding Anti-Wear Protection •High aniline points for controlled seal-swelling characteristics •Rust and corrosion resistant properties
  • Flash Point
    238°C/460 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215570805
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Pour Point
    -23°C/-10 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215570805
  • Viscosity
    135
  • Viscosity Index
    102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)