Motion
9072-004
Hydraulic Motor Replacement Part -
MI ITEM #01237137
MFR #9072-004
List Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01237137
MFR #9072-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.03/each for your price

Overview

Mfr description
9072-4 PLUG & O-RING
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Plug & O-Ring
  • Overall Height
    0.63 in
  • Overall Length
    0.47 in
  • Overall Width
    0.63 in
  • Series
    None
  • Weight
    0.42 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text