Motion
9092-033
Hydraulic Motor Replacement Part -
Mi Item #01237240
MFR #9092-033
Price$54.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01237240
MFR #9092-033

Mfr description
9092-33 SEAL
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.90/each

Specifications

Dimensions

  • Overall Height
    1.06 in
  • Overall Length
    0.10 in
  • Overall Width
    1.06 in

Details

  • For Use With
    Char-Lynn 25 Series Wide Angle Power Control Units
  • Replacement Part Type
    Seal
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)