Specifications
Dimensions
- Overall Height1.47 in
- Overall Length0.14 in
- Overall Width1.47 in
Details
- Manufacturer Catalog
- Replacement Part TypeShaft
- SeriesNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)