Motion
12778-002
Hydraulic Motor Replacement Part -
Mi Item #01237419
MFR #12778-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01237419
MFR #12778-002

Mfr description
12778-2 OUTPUT SHAFT BLANK
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.62 in
  • Overall Length
    7.78 in
  • Overall Width
    2.62 in

Details

  • Maximum RPM-Continuous
    1575 rpm
  • Replacement Part Type
    Shaft
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)