Motion
14381-000
Hydraulic Motor Replacement Part -
MI ITEM #01237535
MFR #14381-000
Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01237535
MFR #14381-000

Mfr description
14381 HEX NUT
  • Available in a variety of sizes
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.70/each

Specifications

Dimensions

  • Overall Height
    1.11 in
  • Overall Length
    0.64 in
  • Overall Width
    1.11 in
  • Weight
    0.11 lbs

Details

  • For Use With
    Eaton A Series General Purpose Motors
  • Replacement Part Type
    Nut
  • Series
    14381 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)