Motion
14384-019
Hydraulic Motor Replacement Part -
Mi Item #01237543
MFR #14384-019
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01237543
MFR #14384-019

Mfr description
14384-19 CAP SCREW
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Overall Height
    0.64 in
  • Overall Length
    8.09 in
  • Overall Width
    0.56 in
  • Weight
    4.06 oz

Details

  • Replacement Part Type
    Cap Screw
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)