Motion
14384-021
Hydraulic Motor Replacement Part -
Mi Item #01237561
MFR #14384-021
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01237561
MFR #14384-021

Mfr description
14384-21 CAP SCREW
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Overall Height
    0.64 in
  • Overall Length
    7.02 in
  • Overall Width
    0.56 in
  • Weight
    3.53 oz

Details

  • Replacement Part Type
    Cap Screw
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)