Motion
238810-032-D

ASCO
238810-032-D

ASCO® 238810-032-D Replacement Coil
Mi Item #01237924
MFR #238810-032-D
Price$693.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
238810-032-D

ASCO® 238810-032-D Replacement Coil
Mi Item #01237924
MFR #238810-032-D

Mfr description
238810-032-D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$693.88/each

Specifications

Dimensions

  • Overall Weight
    0.40 lbs
  • Weight
    0.40 lbs, 1.05

Details

  • For Use With
    8220G019, 8220G021, 8220G023, 8222G005, 8222G047, 8222G049, 8263G305, 8263G319, 8263H300
  • Replacement Part Type
    Replacement Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)