Motion
238210-032-D

ASCO
238210-032-D

Replacement Coil -
MI ITEM #01237955
MFR #238210-032-D
Price$188.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
238210-032-D

Replacement Coil -
MI ITEM #01237955
MFR #238210-032-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$188.00/each

Specifications

Dimensions

  • Overall Weight
    0.22 lbs
  • Weight
    0.22 lbs, 0.8

Details

  • Enclosure Type
    Watertight No Junction Box
  • For Use With
    8210G001HW, 8210G003, 8210G004, 8210G004MO, 8210G008, 8210G009, 8210G009MO, 8210G022, 8210G100, 8210G101, 8221G001, 8221G003, 8221G003HW, 8221G005, 8221G005HW, 8262G031, 8262G035, 8262G091, 8262G093, 8262H001, 8267G015
  • Insulation Class
    F
  • Replacement Part Type
    Replacement Coil
  • Voltage
    120 V AC

Overview

Mfr description
238210-032-D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought