Motion
238610-032-D

ASCO
238610-032-D

ASCO® 238610-032-D Replacement Coil
MI ITEM #01238053
MFR #238610-032-D
Price$351.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
238610-032-D

ASCO® 238610-032-D Replacement Coil
MI ITEM #01238053
MFR #238610-032-D

Mfr description
238610-032-D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$351.00/each

Specifications

Dimensions

  • Overall Weight
    0.40 lbs
  • Weight
    0.40 lbs, 1

Details

  • For Use With
    8210G035, 8210G093HW, 8210G094HW, 8210G095, 8215G033, 8220G001, 8220G005, 8262G138, 8262G260, 8262G261, 8262G262, 8262G263, 8262G264, 8262H200, 8267G007
  • Replacement Part Type
    Replacement Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)