Motion
616-000
Hydraulic Motor Replacement Part -
MI ITEM #01238059
MFR #616-000
List Price$91.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01238059
MFR #616-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.30/each for your price

Overview

Mfr description
616 DRIVE THICK END
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Drive
  • Overall Height
    1.06 in
  • Overall Length
    3.23 in
  • Overall Width
    1.06 in
  • Series
    None
  • Weight
    17.64 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text