Motion
14451-000
Hydraulic Motor Replacement Part -
MI ITEM #01238309
MFR #14451-000
Price$24.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01238309
MFR #14451-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.32/each

Specifications

Dimensions

  • Overall Height
    0.28 in
  • Overall Length
    2.13 in
  • Overall Width
    0.28 in
  • Weight
    1.41 oz

Details

  • For Use With
    Eaton 25 Series Power Steering Control Units
  • Replacement Part Type
    Pin Drive
  • Series
    None

Overview

Mfr description
14451 PIN DRIVE
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought