Motion
14458-007
Hydraulic Motor Replacement Part -
MI ITEM #01238318
MFR #14458-007
Your Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01238318
MFR #14458-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.97/each(List $24.12)

Overview

Mfr description
14458-7 METRIC KEY
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Shaft key
  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Overall Height
    2.76 in
  • Overall Length
    0.47 in
  • Overall Width
    2.76 in
  • Series
    4000 Series
  • Weight
    3.53 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text