Motion
14460-005
Hydraulic Motor Replacement Part -
Mi Item #01238325
MFR #14460-005
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01238325
MFR #14460-005

Mfr description
14460-5 METRIC KEY
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Overall Height
    1.80 in
  • Overall Length
    0.39 in
  • Overall Width
    1.80 in
  • Weight
    0.96 oz

Details

  • For Use With
    Char-Lynn 2000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Shaft key
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)