Motion
15039-000
Hydraulic Motor Replacement Part -
Mi Item #01238444
MFR #15039-000
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01238444
MFR #15039-000

Mfr description
15039 O-RING SEAL
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Overall Height
    3.78 in
  • Overall Length
    0.07 in
  • Overall Width
    3.78 in
  • Weight
    35.27 oz

Details

  • Replacement Part Type
    O-Ring Seal
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)