Motion
15128-000
Hydraulic Motor Replacement Part -
MI ITEM #01238527
MFR #15128-000
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01238527
MFR #15128-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.51/each

Specifications

Dimensions

  • Overall Height
    2.26 in
  • Overall Length
    0.11 in
  • Overall Width
    2.26 in
  • Weight
    0.35 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Maximum RPM-Continuous
    198 rpm
  • Replacement Part Type
    Seal
  • Series
    None

Overview

Mfr description
15128 SEAL RETAINER
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought