Motion
21371-012
Hydraulic Motor Replacement Part -
MI ITEM #01238670
MFR #21371-012
Your Price$254.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01238670
MFR #21371-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.67/each(List $270.23)

Overview

Mfr description
21371-12 DRIVE
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Main Drive
  • For Use With
    Char-Lynn 2000 Series Geroler Disc Valve Motors
  • Overall Height
    0.90 in
  • Overall Length
    5.82 in
  • Overall Width
    0.90 in
  • Series
    2000 Series
  • Weight
    17.28 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text