Motion
21372-007
Hydraulic Motor Replacement Part -
MI ITEM #01238680
MFR #21372-007
Price$249.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01238680
MFR #21372-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.84/each

Specifications

Dimensions

  • Overall Height
    1.57 in
  • Overall Length
    5.12 in
  • Overall Width
    1.57 in
  • Weight
    22.05 oz

Details

  • Replacement Part Type
    Drive
  • Series
    4000 Series

Overview

Mfr description
21372-7 DRIVE
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought