Specifications
Dimensions
- Overall Height1.01 in
- Overall Length5.14 in
- Overall Width1.01 in
Details
- For Use WithChar-Lynn 25 Series Power Steering Control Units
- Manufacturer Catalog
- Replacement Part TypeEnd Cap
- SeriesNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)