Motion
21438-001
Hydraulic Motor Replacement Part -
MI ITEM #01238772
MFR #21438-001
List Price$1,188.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01238772
MFR #21438-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,188.34/each for your price

Overview

Mfr description
21438-1 SHAFT S/A
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft
  • Overall Height
    2.36 in
  • Overall Length
    5.48 in
  • Overall Width
    2.36 in
  • Series
    4000 Series
  • Weight
    74.78 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text