Motion
21519-005
Hydraulic Motor Replacement Part -
MI ITEM #01239150
MFR #21519-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01239150
MFR #21519-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21519-5 GEROTOR
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Gerotor
  • For Use With
    Eaton 25 Series Power Steerings
  • Overall Height
    5.15 in
  • Overall Length
    2.27 in
  • Overall Width
    5.15 in
  • Manufacturer Catalog
  • Series
    None
  • Weight
    35.27 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text