Motion
201007-001
Hydraulic Motor Replacement Part -
Mi Item #01239223
MFR #201007-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01239223
MFR #201007-001

Mfr description
201007-001 VALVE OLD 21560
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.14 in
  • Overall Length
    1.51 in
  • Overall Width
    1.14 in
  • Weight
    44.45 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Valve
  • Series
    10000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)