Motion
AIR TOOL LUBRICANT 1QT

LUBRIPLATE LUBRICANTS CO
AIR TOOL LUBRICANT 1QT

AIR TOOL LUBRICANT Air Tool Oil - 1 qt, Bottle, 32 ISO Grade
Mi Item #01239242
MFR #AIR TOOL LUBRICANT 1QT
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
AIR TOOL LUBRICANT 1QT

AIR TOOL LUBRICANT Air Tool Oil - 1 qt, Bottle, 32 ISO Grade
Mi Item #01239242
MFR #AIR TOOL LUBRICANT 1QT

Mfr description
L0713-054 AIR TOOL OIL 1QT
  • Prevents formation of gum
  • Provides superior lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.94/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    32
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Application
    Rotary and reciprocating air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills
  • Base Material
    Mineral
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Prevents formation of gum •Provides superior lubrication
  • Flash Point
    196°C/385 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215671304
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Tool Oil
  • Pour Point
    -34°C/-30 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215671304
  • Viscosity
    30
  • Viscosity Index
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)