Motion
V3M28S-6 Pulley

WM BERG
V3M28S-6 Pulley

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, 1/4 in Bore Size, 0.9800 in O.D., Finished Bore, Not Required Series Bushing, Stainless Steel Material
Mi Item #01239262
MFR #V3M28S-6 Pulley
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
V3M28S-6 Pulley

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, 1/4 in Bore Size, 0.9800 in O.D., Finished Bore, Not Required Series Bushing, Stainless Steel Material
Mi Item #01239262
MFR #V3M28S-6 Pulley

Mfr description
V3M28S-6 BELT PULLEY 303SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    1/4 in
  • Outside Diameter  
    0.9800 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Stainless Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)