Motion
L0713-061
AIR TOOL LUBRICANT, ¼ DRUM
MI ITEM #01239269
MFR #L0713-061
List Price$1,347.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR TOOL LUBRICANT, ¼ DRUM
MI ITEM #01239269
MFR #L0713-061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,347.75/each for your price

Overview

Mfr description
AIR TOOL LUB 16 GAL DRUM
  • Prevents formation of gum
  • Provides superior lubrication

Specifications

  • Oil Type
    Mineral
  • ISO Grade
    32
  • Overall Height
    27 in
  • Composition
    Petroleum-Based Fluid
  • Food Grade
    Not Food Grade
  • Container Size
    16 gal (US)
  • Container Type
    Keg
  • Viscosity
    30
  • Application
    Rotary and reciprocating air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills
  • Features & Benefits
    •Prevents formation of gum •Provides superior lubrication
  • Flash Point
    196°C/385°F
  • Pour Point
    -34°C/-30°F
  • Manufacturer Upc Number
    089215471300
  • UPC_NO
    089215471300
  • Weight
    134.00 lbs
  • Shelf Life
    6 yr
  • Viscosity Index
    120
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text