Motion
V3M28S-7 Pulley

WM BERG
V3M28S-7 Pulley

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, 1/4 in Bore Size, 1.0400 in O.D., Finished Bore, Not Required Series Bushing, Stainless Steel Material
MI ITEM #01239270
MFR #V3M28S-7 Pulley
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
V3M28S-7 Pulley

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, 1/4 in Bore Size, 1.0400 in O.D., Finished Bore, Not Required Series Bushing, Stainless Steel Material
MI ITEM #01239270
MFR #V3M28S-7 Pulley

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V3M28S-7 BELT

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/4 in
  • Material
    Stainless Steel
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text