Motion
AIR TOOL LUBRICANT DRUM

LUBRIPLATE LUBRICANTS CO
AIR TOOL LUBRICANT DRUM

AIR TOOL LUBRICANT Air Tool Oil - 55 gal, Drum, 32 ISO Grade
Mi Item #01239272
MFR #AIR TOOL LUBRICANT DRUM
Price$3,388.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
AIR TOOL LUBRICANT DRUM

AIR TOOL LUBRICANT Air Tool Oil - 55 gal, Drum, 32 ISO Grade
Mi Item #01239272
MFR #AIR TOOL LUBRICANT DRUM

Mfr description
AIR TOOL LUB 55 GAL DRUM
  • Prevents formation of gum
  • Provides superior lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,388.91/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    Rotary and reciprocating air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills
  • Base Material
    Mineral
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Prevents formation of gum •Provides superior lubrication
  • Flash Point
    196°C/385 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215471317
  • Oil Type
    Air Tool Oil
  • Pour Point
    -34°C/-30 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215471317
  • Viscosity
    30
  • Viscosity Index
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)