Overview
Mfr description
V4-700-5 PULLEY
Specifications
- Belt Section Size4V
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1/2 in
- MaterialDie Cast Zinc Alloy
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data